FESTO 542310 SERVICE UNIT COMBINATION MSB4-1/4:C3J4-WP


MSB4 Service Unit Combination

References
festo:MSB4-1/4:C3J4-WP
rubix:120A3038
manufacturer :542310
ean:4052568180454
MSB4-1/4:C3J4-WP Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 542310 SERVICE UNIT COMBINATION MSB4-1/4:C3J4-WP


Service unit combination MSB4-1/4:C3J4-WP Comprising manual on-off valve, Filter regulator, Wall mounting plate. Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight610 g
Threading diameter (inch)1/4 ''
Materialdie-cast aluminium
Volume flow rate950 l/min
Design size4
Show UNSPSC/ECL@SS
£ 173.40 excl. VAT
/ Each
£ 208.08 incl. VAT
  • Delivery usually within ( 11 ) days