References
Festo:FRC-1/4-D-MINI-A
Rubix:124A4266
Manufacturer :159609
EAN:4052568126711

Documents
Product details : FESTO 159609 SERVICE UNIT FRC-1/4-D-MINI-A
Service unit FRC-1/4-D-MINI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 246x118x58 mm |
|---|---|
| Logistic Weight | 863,5 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 404.78 excl. VAT
/ Each
£ 485.74 incl. VAT
- Delivery date on request
Contact a branch