References
Sandvik Coromant:R245-200Q60-12L
Rubix:1044352
Manufacturer :5743981



Product details : R245200Q6012L-SVIK COROMILL 245 CO
Face mill CoroMill® 245
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 60 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -iso 6462 -c (4 bolts) -metric: 60s |
Show UNSPSC/ECL@SS
£ 1,864.80 excl. VAT
/ Each
£ 2,237.76 incl. VAT
- Usually arrives within 14 working days
