PRAMET 20A2R070A20-SAD11E-C Milling Cutter


Milling Cutter

References
pramet:20A2R070A20-SAD11E-C
rubix:2533417
ean:3603602950307
brand logo
brand logo
Technical specifications
Diameter20 mm
Tail diameter20 mm
Internal coolingYes
See all Specifications

Product details : PRAMET 20A2R070A20-SAD11E-C Milling Cutter


Shoulder mill with positve/negative geometry which utilises 2 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 20mm with 90° approach angle and 20mm parallel shank according to DIN 1835A, 70mm functional and 150mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
Diameter20 mm
Tail diameter20 mm
Internal coolingYes
Type of tool tip attachmentInsert
TailCylindrical
Total length150 mm
Show UNSPSC/ECL@SS
£ 254.58 excl. VAT
/ Each
£ 305.50 incl. VAT
  • Usually arrives within 14 working days