PRAMET 80A05R-S90LN12-C FACE MILL 6760291

Face mill

See technical information

References

Pramet:80A05R-S90LN12-C
Rubix:2533808
Manufacturer :6760291
EAN:3603602956378
brand logo

Product details : PRAMET 80A05R-S90LN12-C FACE MILL 6760291


Shoulder mill with double negative geometry which utilises 5 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 80mm with 90° approach angle and 27mm connection bore according to DIN 8030-A, 50mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
£ 525.10 excl. VAT
/ Each
£ 630.12 incl. VAT
  • Usually arrives within 14 working days