PRAMET 63A04R-S90LN12-C FACE MILL 6760304

Face mill

See technical information

References

Pramet:63A04R-S90LN12-C
Rubix:2533753
Manufacturer :6760304
EAN:3603602956507
brand logo

Product details : PRAMET 63A04R-S90LN12-C FACE MILL 6760304


Shoulder mill with double negative geometry which utilises 4 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 63mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
£ 484.06 excl. VAT
/ Each
£ 580.87 incl. VAT
  • Usually arrives within 14 working days