SANDVIK R210-125Q40-14M MILLCUTTER SIDE&FACEMILLS 5742687
Face milling cutter CoroMill® 210
See technical informationReferences
Sandvik Coromant:R210-125Q40-14M
Rubix:317A5813
Manufacturer :5742687



Product details : SANDVIK R210-125Q40-14M MILLCUTTER SIDE&FACEMILLS 5742687
Face milling cutter CoroMill® 210
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Z | 7 mm |
| Tail diameter | 40 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor - iso 6462 - b (cutter retaining screw) - metric: 40 |
Show UNSPSC/ECL@SS
£ 1,422.03 excl. VAT
/ Each
£ 1,706.44 incl. VAT
- Usually arrives within 14 working days
