References
Pramet:125A09R-S90LN12-C
Rubix:2533230
EAN:3603602992512

Technical specifications
| Diameter | 125 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
Product details : PRAMET 125A09R-S90LN12-C Milling Cutter
Shoulder mill with double negative geometry which utilises 9 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 125mm with 90° approach angle and 40mm connection bore according to DIN 8030-A, 63mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 862.34 excl. VAT
/ Each
£ 1,034.81 incl. VAT
- Usually arrives within 14 working days