SANDVIK RA300-076C6-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739438
Face milling cutter CoroMill® 300
See technical informationReferences
Sandvik Coromant:RA300-076C6-25M
Rubix:317A9236
Manufacturer :5739438



Product details : SANDVIK RA300-076C6-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739438
Face milling cutter CoroMill® 300
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 118 mm |
| Tail | coromant capto (bolt and segment clamping) -size c6 |
Show UNSPSC/ECL@SS
£ 820.17 excl. VAT
/ Each
£ 984.20 incl. VAT
- Usually arrives within 14 working days
