CoroMill® 390 90º Shoulder Cutter
Diameter | 63 mm |
---|---|
Z | 5 mm |
Tail diameter | 22 mm |
Diameter | 63 mm |
---|---|
Z | 5 mm |
Tail diameter | 22 mm |
Internal cooling | No |
Type of tool tip attachment | Screw |
Tail | Arbor -ISO 6462 -A (hex socket head cap screw) -metric: 22 |
Total length | 40 mm |
Usually arrives within 14 working days