References
Sandvik Coromant:R300-100Q32-16H
Rubix:1044896
Manufacturer :5744369



Product details : R300100Q3216H-SVIK T-MAX ENDMILL
Face milling cutter CoroMill® 300
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor - iso 6462 -a (hexagon socket head cap screw) - metric: 32 |
Show UNSPSC/ECL@SS
£ 1,085.33 excl. VAT
/ Each
£ 1,302.40 incl. VAT
- Usually arrives within 14 working days
