RA390032C554L-SVIK IMP COROMILL 39
Milling cutter for 90-degree shoulders CoroMill® 390
See technical informationReferences
Sandvik Coromant:RA390-032C5-54L
Rubix:1036232
Manufacturer :5739337



Product details : RA390032C554L-SVIK IMP COROMILL 39
Two-size cylindrical milling cutter CoroMill® 390
Technical specifications
Attributes
| Diameter | 31.75 mm |
|---|---|
| Z | 2 mm |
| Tail diameter | 50 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 89.332 mm |
| Tail | coromant capto (bolt and segment clamping) -size c5 |
Show UNSPSC/ECL@SS
£ 1,259.23 excl. VAT
/ Each
£ 1,511.08 incl. VAT
- Usually arrives within 14 working days
