FAG ARCANOL Temp 110
Composition | Lithium Complex Soap (Thickener Type);Partially Synthetic Oil (Base Oil Type) |
---|---|
Packaging | 400 g Cartridge |
Logistic Weight | 450 g |
---|---|
Composition | Lithium Complex Soap (Thickener Type);Partially Synthetic Oil (Base Oil Type) |
Packaging | 400 g Cartridge |
Min. temperature | -35 °C |
Max. temperature | 160 °C |
speed factor | 500000 nxdm |
Viscosity at 40°C | 130 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days