References
SKF:LGEM 2/0.4
Rubix:1275863
EAN:7316571102207




Technical specifications
| Packaging | 420 ml cartridge |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 500 mm²/s |
Documents
Product details : SKF LUBRICANT - LGEM2/0.4
SKF LGEM 2 grease is designed for bearings subjected to heavy loads. Formulated with high-viscosity mineral oil and enriched with molybdenum disulfide and graphite, it ensures effective lubrication even under extreme conditions.
Features:
SKF LGEM 2 grease offers exceptional protection thanks to its unique formulation combining a high-viscosity mineral base oil with a lithium thickener. The addition of molybdenum disulfide and graphite allows this grease to continue lubricating effectively, even when the oil film breaks down. It is particularly well-suited for equipment operating at low speeds, under extreme loads, and in high-vibration conditions. Its excellent oxidation stability and good resistance to water and corrosion ensure long-lasting performance, even in harsh or humid environments. Additionally, its NLGI 2 consistency ensures good workability while remaining in place during intense mechanical stress. The 18 kg pail packaging is convenient for industries with high grease consumption.
Specifications:
- Consistency class: NLGI 2.
- Base oil type: mineral.
- Thickener: lithium/calcium.
- Color: black.
- Dropping point (min.): 180 °C.
- Viscosity at 40 °C: 500 mm²/s.
- Viscosity at 100 °C: 32 mm²/s.
- Operating temperature range: -20 to 120 °C.
- Maximum speed (n x dm): 300,000.
- Available in various package sizes.
- Shelf life: 5 years.
Standards:
- Classification according to DIN 51825: KPF2K-20.
- Corrosion protection: Complies with Emcor tests (modified ISO 11007) using distilled water, NaCl, and water washing.
- Worked penetration: Complies with DIN ISO 2137.
- Rolling stability: ASTM D1831.
- Wear and load resistance: DIN 51350.
Brand information:
SKF is a leading global player in the fields of bearing technology, sealing, lubrication, and maintenance services. Founded in 1907 in Sweden, SKF now has several thousand distributors and nearly 40 manufacturing facilities worldwide. The company places innovation at the heart of its strategy, investing millions of euros each year in research and development. SKF is committed to reducing the environmental impact of its products and improving the overall performance of industrial facilities. Its presence in key sectors such as aerospace, automotive, heavy industry, and energy makes SKF a benchmark brand for demanding professionals.
Features:
SKF LGEM 2 grease offers exceptional protection thanks to its unique formulation combining a high-viscosity mineral base oil with a lithium thickener. The addition of molybdenum disulfide and graphite allows this grease to continue lubricating effectively, even when the oil film breaks down. It is particularly well-suited for equipment operating at low speeds, under extreme loads, and in high-vibration conditions. Its excellent oxidation stability and good resistance to water and corrosion ensure long-lasting performance, even in harsh or humid environments. Additionally, its NLGI 2 consistency ensures good workability while remaining in place during intense mechanical stress. The 18 kg pail packaging is convenient for industries with high grease consumption.
Specifications:
- Consistency class: NLGI 2.
- Base oil type: mineral.
- Thickener: lithium/calcium.
- Color: black.
- Dropping point (min.): 180 °C.
- Viscosity at 40 °C: 500 mm²/s.
- Viscosity at 100 °C: 32 mm²/s.
- Operating temperature range: -20 to 120 °C.
- Maximum speed (n x dm): 300,000.
- Available in various package sizes.
- Shelf life: 5 years.
Standards:
- Classification according to DIN 51825: KPF2K-20.
- Corrosion protection: Complies with Emcor tests (modified ISO 11007) using distilled water, NaCl, and water washing.
- Worked penetration: Complies with DIN ISO 2137.
- Rolling stability: ASTM D1831.
- Wear and load resistance: DIN 51350.
Brand information:
SKF is a leading global player in the fields of bearing technology, sealing, lubrication, and maintenance services. Founded in 1907 in Sweden, SKF now has several thousand distributors and nearly 40 manufacturing facilities worldwide. The company places innovation at the heart of its strategy, investing millions of euros each year in research and development. SKF is committed to reducing the environmental impact of its products and improving the overall performance of industrial facilities. Its presence in key sectors such as aerospace, automotive, heavy industry, and energy makes SKF a benchmark brand for demanding professionals.
Strengths
- Excellent lubrication even in the event of oil film breakdown.
- High resistance to extreme loads and shocks.
- Specifically formulated for low-speed and oscillating applications.
- Good adhesion and prolonged mechanical stability.
- High oxidation stability, extending the grease’s service life.
- Excellent corrosion protection, even in saline or humid environments.
- Suitable for applications with frequent starts and in vibrating environments.
- Compatible with vertical shaft applications.
- High resistance to extreme loads and shocks.
- Specifically formulated for low-speed and oscillating applications.
- Good adhesion and prolonged mechanical stability.
- High oxidation stability, extending the grease’s service life.
- Excellent corrosion protection, even in saline or humid environments.
- Suitable for applications with frequent starts and in vibrating environments.
- Compatible with vertical shaft applications.
Applications
Recommended for rolling-element bearings operating at low speeds and under very heavy loads. Ideal for jaw crushers, crane booms and hooks, mechanical cylinders, and other construction machinery subjected to intense vibrations or difficult lubrication conditions. Formulated for optimal performance in dusty, humid, or saline environments, as well as for applications involving repeated starts or constant loads.
Technical specifications
Attributes
| Packaging | 420 ml cartridge |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 500 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- In stock: Next day delivery