SCHAEFFLER ARCANOL-VIB3-25KG SPECIAL GREASE ARCANOL VIB3
Bearing Grease ARCANOL-VIB3
See technical informationSee documentsReferences
Schaeffler:ARCANOL-VIB3-25KG
Rubix:386A7102
Manufacturer :0191442020000
EAN:4026677845252


Technical specifications
| Packaging | 25 kg hobbock |
|---|---|
| NLGI class | 3 |
| Viscosity at 40°C | 170 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-VIB3-25KG SPECIAL GREASE ARCANOL VIB3
Arcanol VIB3 is a rolling bearing grease for applications with strong vibrations or oscillating movements. It is suitable for rotor blade adjustments in wind turbines, construction machinery, crushing plants in quarries and in the cement industry, rope pulleys with rotating outer rings, packaging machines, rail vehicles and applications with vertical shafts. The Arcanol rolling bearing greases offer very good conditions for favourable running behaviour of the bearings as well as for a long service life and high operational reliability of the bearings. The lubricant programme is graded in such a way that it covers almost all areas of application. The application range of Arcanol greases has been determined using modern test methods and test systems under various operating conditions and for rolling bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
Technical specifications
Attributes
| Logistic Weight | 25000 g |
|---|---|
| Packaging | 25 kg hobbock |
| NLGI class | 3 |
| Viscosity at 40°C | 170 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 638.92 excl. VAT
/ Each
£ 766.70 incl. VAT
- In stock: Next day delivery