References
Schaeffler:ARCANOL-TEMP90-5KG
Rubix:153A4773
Manufacturer :0386521960000
EAN:4026677845153


Technical specifications
| Packaging | 5 kg bucket |
|---|---|
| NLGI class | 3 |
| Viscosity at 40°C | 148 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-TEMP90-5KG BEARING GREASE
Rolling bearing greases ARCANOL-TEMP90, special greases for ball and roller bearings
AD-G1/2-1/2NPT-I adaptor, one side tapped, one side threaded. Nominal diameter = 14.3 mm, service pressure complete temperature range = -0.95 - 10 bar, corrosion resistance class KBK = 1 - slight corrosion effects, PWIS conformity = VDMA24364-B1/B2-L, ambient temperature = -10 - 60 °C
Strengths
- Universal application
- Moderate to high loads
- Low ambient temperatures
- Suitable for a wide temperature range
- Moderate to high loads
- Low ambient temperatures
- Suitable for a wide temperature range
Applications
- General machinery with moderate operating temperatures
- Conveyor systems
- Agricultural machinery
- Light industrial applications
Technical specifications
Attributes
| Logistic Weight | 5601 g |
|---|---|
| Packaging | 5 kg bucket |
| NLGI class | 3 |
| Viscosity at 40°C | 148 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 160 °C |
| Weight | 5 kg |
Show UNSPSC/ECL@SS
£ 133.50 excl. VAT
/ Each
£ 160.20 incl. VAT
- Delivery usually within ( 7 ) days