References
FAG:DH609
Rubix:229A4294
Manufacturer :0383903100000
EAN:4012801212434

Product details : FAG DH609 HOUSING LIP-SEAL 0383903100000
Sealing joint double lipped
Technical specifications
Attributes
| Logistic Weight | 36,5 g |
|---|---|
| Type | double lip seal |
| Outer diameter | 85 mm |
| Width | 11 mm |
| Series | dh6 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ 2 pieces
£ 22.87 incl. VAT
- Usually arrives within 14 working days
