References
FAG:EDK506-605
Rubix:274A7321
Manufacturer :0974138100000
EAN:4064327588753

Product details : FAG EDK506-605 HOUSING COVER
Cover; EDK; SES-Housing
Technical specifications
Attributes
| Type | housing cover |
|---|---|
| Inner diameter | 44 mm |
| Outer diameter | 44 mm |
| Width | 5.1 mm |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Series | edk |
| Material | dkv-plastic |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 7 ) days
