TAMLEX BTF100/60 100X60 FASTCONNECT BASKET TRAY (L)3 M X (W)100 MM X (
FastConnect Basket Tray
See technical informationSee documentsReferences
Tamlex:BTF100/60
Rubix:234A6813

Documents
Product details : TAMLEX BTF100/60 100X60 FASTCONNECT BASKET TRAY (L)3 M X (W)100 MM X (
100x60 Fastconnect Basket Tray (L)3 m x (W)100 mm x (D)60 mm
Technical specifications
Attributes
| Type | basket tray |
|---|---|
| Model | btf |
| Material | steel |
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
- Delivery usually within ( 3 ) days
