LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
Viking 3 Terminal Blocks Connection
See technical informationSee documentsReferences
Legrand:037162
Rubix:234A6205
EAN:3245060371623

Documents
Product details : LEGRAND 037162 VIKING TERM BLOCK 6MM (W)8 MM
Viking Term Block 6MM (W)8 mm
Technical specifications
Attributes
| Type | terminal block |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
- Delivery usually within ( 3 ) days
