LEGRAND 36955 ATLANTIC 300X300X200 (H)300 MM X (W)300 MM X (D)200 MM
Cabinet
See technical informationSee documentsReferences
Legrand:36955
Rubix:234A9772
EAN:3414970696779

Documents
Product details : LEGRAND 36955 ATLANTIC 300X300X200 (H)300 MM X (W)300 MM X (D)200 MM
Technical specifications
Attributes
| Type | cabinet |
|---|---|
| Material | metal |
Show UNSPSC/ECL@SS
£ 206.21 excl. VAT
/ Each
£ 247.45 incl. VAT
- Delivery usually within ( 2 ) days
