• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM01.102 24 PORT CAT 6 PATCH PANEL

EMITEX EM01.102 24 PORT CAT 6 PATCH PANEL

Patch Panel

See technical informationSee documents

References

Emitex:EM01.102
Rubix:234A5967
brand logo
brand logo

Technical specifications

Typepatch panel
See all Specifications

Documents

Product details : EMITEX EM01.102 24 PORT CAT 6 PATCH PANEL


24 Port Cat 6 Patch Panel

Technical specifications


Attributes
Typepatch panel
Modelem01
Show UNSPSC/ECL@SS
£ 64.21 excl. VAT
/ Each
£ 77.05 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

GEWISS GW62031H TRAIL SOCKET 415V 4P+E 16AENGEX ACCESSORIES 613009 IBL6M10 6X10MM INS. TERM BLADE YELLOW PACK OFEMITEX EM01.106 CATEGORY 6 37.5 X 22 MODULEENGEX ACCESSORIES 613001 IR6M4 6X4MM INS. TERM RING YELLOW PACK OF 100TAMLEX PMF225-UR 225X25MM DEEP UNIVERSAL RISER WITH COUPL (W)225 MM XEMITEX EM03.101 0.5M CAT 6 PATCH LEAD GREY (L)0.5 MENGEX ACCESSORIES 611035 CRIMP-PAK INS TERM PUSH ON RED 1.5MM IPO PACKNIGLON FB25 25MM FEMALE BUSHNIGLON IB20G 20MM INSPECTION BEND GALVANISEDTAMLEX TGBT44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1CABLOFIL MGIP33AGT 7575 IP GUSSET TOP LID TEE (L)182 MM X (H)75 MM X (ENGEX ACCESSORIES 650017 CPT780-9 780MM X 9MM BLACK (L)780 MM X (W)9.0ENGEX ACCESSORIES 659011R CPT300-4.8 300MM X 4.8MM RED (L)300 MM X (W)ENGEX ACCESSORIES 612010 IBL2.5M9 2.5X9MM INS. TERM BLADE BLUE PACK OFCEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap