TAMLEX BT/CB100 100MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)170
FastConnect Basket Tray
See technical informationSee documentsReferences
Tamlex:BT/CB100
Rubix:234A6804

Documents
Product details : TAMLEX BT/CB100 100MM FASTCONNECT C SUPPORT BRACKET (H)215 MM X (W)170
100mm Fastconnect C Support Bracket (H)215 mm x (W)170 mm
Technical specifications
Attributes
| Type | support bracket |
|---|---|
| Model | bt/cb |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
