MENNEK 9322 415V 16A 4 PIN SOCKETWALL MNT

Socket

See technical informationSee documents

References

Mennekes:9322
Rubix:219A0029
brand logo

Technical specifications

Typemennek 9322 415v 16a 4 pin socketwall mnt

Documents

Product details : MENNEK 9322 415V 16A 4 PIN SOCKETWALL MNT


• Screw terminals
• Highly resistant to chemicals
• With 2 external fixing points
• Enclosure base can be turned 180°
• Sockets are designed for adding an auxiliary contact switch

Technical specifications


Attributes
Typemennek 9322 415v 16a 4 pin socketwall mnt
£ 59.00 excl. VAT
/ Each
£ 70.80 incl. VAT
  • Delivery usually within ( 3 ) days