Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CABLOFIL MGR22H 5050 HANGER (W)50 MM
CABLOFIL MGR22H 5050 HANGER (W)50 MM
Salamandre Distribution Trunking
References
cablofil®:
MGR22H
rubix:
234A7036
Technical specifications
Type
Stirrup Hanger
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CABLOFIL MGR22H 5050 HANGER (W)50 MM
50*50 Hanger (W)50 mm
Technical specifications
Attributes
Type
Stirrup Hanger
Model
MGR
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
TAMLEX LFS LIGHT FITTING SUSPENSION (L)62 MM X (W)50 MM X (D)6 MM
CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
NIGLON SC32G 32MM COUPLERS GALVANISED
CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
SCHNEIDER ELECTRIC 2205000A TCA10-14 ROUND CLIPS WHITE PACK OF 100
PHILEX 70403RE 2-GANG MODULAR FACEPLATE
ENGEX ACCESSORIES 635009 CTS50 CRIMP-PAK COPPER TUBE SPLICES (L)44 MM
WREXHAM MINERAL CABLES WRSFL342/WE LSF COATED TWO WAY SADDLE 342 WHITE
TAMLEX PMF225-FTC 225X25MM DEEP FLAT TEE WITH COUPLERS (W)225 MM X (D)
LEGRAND 32070 CABLE TIE MOUNT
NIGLON LTD OB20G 20MM DISTANCE SADDLE GALVANISED PACK OF 50
BRITCLIP EP52020907 CR47 BAG 25 4-7MM SNAP CLIPS PACK OF 25
ENGEX ACCESSORIES GX01112 14.0MM ROUND CLIP WHITE PACK OF 100
MENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6H