• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PHILEX 70509RE CAT5E RJ45 TO COUPLER

PHILEX 70509RE CAT5E RJ45 TO COUPLER

CAT5E RJ45 Coupler

See technical informationSee documents

References

Philex:70509RE
Rubix:226A6652
brand logo
brand logo

Technical specifications

Typecat5e rj45 coupler

Documents

Product details : PHILEX 70509RE CAT5E RJ45 TO COUPLER


Utp Cat5E Rj45 Coupler

Technical specifications


Attributes
Typecat5e rj45 coupler
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

EMITEX EM01.008 1 GANG 2 MODULE FACE PLATEENGEX ACCESSORIES 612011 IBL2.5M18 2.5X18MM INS. TERM BLADE BLUE PACKTIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230VPHILEX 70403RE 2-GANG MODULAR FACEPLATENIGLON IB25G 25MM INSPECTION BEND GALVANISEDMARSHALL-TUFFLEX MT2/4364 BASKET CONNECTOR BOLT PACK OF 30ENGEX ACCESSORIES 611016 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100F4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10TAMLEX TGHT33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75TAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM XCEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100SWA (SPECIALISED WIRING ACCESSORIES) FFC2 25MM X 16MM FIREFLY INTERNALENGEX ACCESSORIES GX01009 DOUBLE FLAT CLIP TWIN & EARTH 2.5M PACK OF 1RONBAR PP25CP 25MM CONTRACTOR PACK BLACK (L)10 M X (DIA)25 MMSCOLMORE INTERNATIONAL LIMITED CL061 2 GANG BLANK PLATE M/CLAD (H)80 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap