• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Workpieces clamping
  5. Standard mechanical elements
  6. Insert
  7. SANDVIK 5322 391-11 INSERT SHIM 6138410

SANDVIK 5322 391-11 INSERT SHIM 6138410

Fastener

See technical information

References

Sandvik Coromant:5322391-11
Rubix:182A3842
Manufacturer :6138410
brand logo
brand logo

Product details : SANDVIK 5322 391-11 INSERT SHIM 6138410


Support block

Technical specifications


Attributes
Modelcorothread® 266 right-hand insert shim
Show UNSPSC/ECL@SS
£ 55.78 excl. VAT
/ 2 pieces
£ 66.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK WCMX 08 04 12-GM 4235 6251738SANDVIK 171.35-850M SHIM 5757223INSERT XOMX120440TRME08 F40MSANDVIK QS-SDJCR 2020 11C 107 QS SHANK TOOL FOR TURNING 744653817298261-SVIK CLAMP SETSANDVIK 570-32R123G18B300B 6161894SANDVIK 174.3-862 INSERT SHIM PIN 5757755SECO SEEX1204AFN-E08,H25 QUATTRO INSERT 02426793SECO MM12-14014-B90S-E05,F30M MINIMASTER INSERT 74069358SANDVIK 5513 020-02 COUNTERSUNK HEAD SCREW 5763191DRAPER 63494 LONG REACH HOOK AND PICK SET IN INSERT TRAY 6PCSSECO LCMF1606M0-0600-MPCP500 MDT INSERT CARBIDE/CERMET 00016823SECO LCMR160304-0300-FTCP500 MDT INSERT CARBIDE/CERMET 00016841SANDVIK TR-VB1304-F 1525 5755428STAHLWILLE 103070014 14MM INHEX SKT + GUIDE 1/2DR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap