• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Tool holder with polygonal tail
  5. Tool holder accessories with polygonal tail
  6. Stopper
  7. SANDVIK 5645 040-01 6429950

SANDVIK 5645 040-01 6429950

Fastener

See technical information

References

Sandvik Coromant:5645 040-01
Rubix:287A3344
Manufacturer :6429950
brand logo
brand logo

Product details : SANDVIK 5645 040-01 6429950


Plug and false slider

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C8-391.02-50 080B COROMANT REDUCTION ADAPTOR 6763492SANDVIK 5692063-04 SPARE PARTS/ACCESSORIES 6546922SANDVIK C8-391.02-63 080B COROMANT REDUCTION ADAPTOR 6763495SANDVIK C8-391.02-63 055A REDUCTION ADAPTOR 6763493SANDVIK C6-QC-C5-100 6883190SANDVIK 3214 013-01 6465928SANDVIK C8-391.02-63 200 COROMANT CAPTO REDUCTION ADAPTOR 6763464SANDVIK C5-391.02-40 140 COROMANT REDUCTION ADAPTOR 6763457SANDVIK C8-391.02-32 060B REDUCTION ADAPTOR 6763490SANDVIK C5-391.02-32033A COROMANT CAPTO 6763486SANDVIK C6-QC-C5-100L07 COROMANT CAPTO 7379293SANDVIK C6-391.02-50 175 6763460SANDVIK C8-391.01-80 200 6763453SANDVIK 3214 012-01 6465927SANDVIK C8-391.02-50200 COROMANT CAPTO 6763470
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap