References
Sandvik Coromant:825B-036A
Rubix:1119491
Manufacturer :5765208

Product details : SANDVIK 825B-036A SHIM FOR 825 5765208
Support Block for CoroBore® 825
Technical specifications
Attributes
| Diameter | 56 mm |
|---|---|
| Total length | 3.6 mm |
| Internal cooling | yes |
| Use | for fine boring/back boring setup with corobore® 825; used as the corobore® 825 size b slide extension (825b-036a) to extend the boring diameter range (back boring). |
| Body material | steel |
| Min reaming diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 96.91 excl. VAT
/ Each
£ 116.29 incl. VAT
- Usually arrives within 14 working days
