• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(428)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Masonry tools
  6. Tracing plumb line
  7. STANLEY 0-47-488 FATMAX XL CHALK SET (BLACK CHALK)

STANLEY 0-47-488 FATMAX XL CHALK SET (BLACK CHALK)

Fatmax

See technical information

References

Stanley:0-47-488
Rubix:2002808
EAN:3253560474881
brand logo
brand logo

Product details : STANLEY 0-47-488 FATMAX XL CHALK SET (BLACK CHALK)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.24 excl. VAT
/ Each
£ 29.09 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER EXPERT 38361 AIR LINE HOSE 15M 10MM BORE 1/4IN BSPDRAPER 28821 100M RANGING LINESTANLEY P/WINDER 30M CHALK LINE KIT 0-47-465RAGNI SOLID FORGED LINE PINS AND BRAIDED NYLON HI VIS BRICK SETSTANLEY 0-47-443 CHALK LINE SETDRAPER 27430 36M POLY BRICK LINESDRAPER 27894 RNGINGLINE30MX2.5HNKFACOM DELA.3298.30 (F) CHALK LINE REEL METALDRAPER 27425 100M POLY BRICK LINEDRAPER 52130 BRICK LINE CARD OF 6 X 18MTAJIMA CR301JF CHALK RITE 30M JAM FREE SINGLESPARTEX 845106 CHALK LINE CORD REEL LENGTH M 100DRAPER 52164 POLYPROPYLENE BRICK LINE 18M APPROXRAGNI RBL76Y 76M NYLON BRAIDED HI VIS BRICK LINE - YELLOWDRAPER 70837 MINI IN LINE OILER 1/4 BSP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap