References
Draper:60698
Rubix:80029479
Manufacturer :60698



Product details : DRAPER 60698 BRASS PLUMB BOB 5M NYLON LINE 5188A
Precision machined solid brass plumb bob with 5M (approx.) of nylon line.
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Material | solid brass (nylon line) |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
- Delivery usually within ( 7 ) days
