References
Draper Expert:28881
Rubix:382A0517
Manufacturer :28881
EAN:5010559288816
Product details : DRAPER EXPERT 28881 6 PCE 1/2 IMPACT SPLINE SET
For the removal and adjustment of suspension components and steering hubs on VAG vehicles. Three standard size and three stubby socket bits (M14, M16 and M18 in 40mm & 75mm lengths) all forged from chrome molybdenum steel hardened, tempered and blackened. Supplied with display case.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 50.75 excl. VAT
/ Each
£ 60.90 incl. VAT
- Delivery usually within ( 7 ) days