FACOM DELA.3298.30 (F) CHALK LINE REEL METAL
DELA.13298 - Chalk line reels, plum-bob
See technical informationReferences
Facom:DELA.3298.30
Rubix:233A7583
EAN:3170332340239

Product details : FACOM DELA.3298.30 (F) CHALK LINE REEL METAL
DELA.13298 - Chalk line reels, plum-bob
- Metal container with chalk line locking by folding the crank.
Chalk: Ø 1.5 mm.
- Metal container with chalk line locking by folding the crank.
Chalk: Ø 1.5 mm.
Strengths
Metal container with cord stoppage by folding the crank.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x80x45 mm |
| Package weight | 155 g |
| Length | 30 m |
| Material | aluminium |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- Delivery usually within ( 14 ) days
