Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN507C
SKF BEARING HOUSING SEAL TSN507C
Felt Seal TSN…-C Series
References
skf:
TSN 507 C
rubix:
1275165
manufacturer :
92337
ean:
7316570809732
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN507C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
52
x
52
mm
Logistic Weight
32
g
Type
Seal
Inner diameter
30
mm
Outer diameter
52
mm
Width
8
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.38
excl. VAT
/
Each
£
24.46
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
INA BEARING SEAL CARRIER DRS2068
FAG NTS48 HOUSING SEAL 823414780000
FAG EDK528 HOUSING COVER
SNR SC607SV PLUMMER BLOCK ACCESSORIES
COOPER ATL40M TRIPLE LABYRINTH SEAL
TIMKEN TSNG224 SPHERICAL ROLLER BEARING PLUMMER BLOCK
FAG EDH232 SEALING RING
SNR RDC216 PLUMMER BLOCK ACCESSORIES
SKF LOR 102 POSITRAC LABYRINTH SEAL
SKF TSN509AE:SKF V RING SEAL
SNR SC522SV PLUMMER BLOCK ACCESSORIES
SNR SC510-608EC PLUMMER BLOCK ACCESSORIES
INA SD40X50X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
FAG STR S153401-1-6X5-F2 FELT STRIP 396992500000
SNR SC212DS PLUMMER BLOCK ACCESSORIES