References
SKF:TSN 509 AE
Rubix:217A1032
EAN:7316570612189

Documents
Product details : SKF TSN509AE:SKF V RING SEAL
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Type | v ring seal |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 64.5 mm |
| Width | 12.1 mm |
| Series | tsn |
| Material | nitrile rubber with steel element |
Show UNSPSC/ECL@SS
£ 150.96 excl. VAT
/ Each
£ 181.15 incl. VAT
- Usually arrives within 14 working days
