Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA BEARING SEAL CARRIER DRS2068
INA BEARING SEAL CARRIER DRS2068
Seal carrier Assy
References
ina:
DRS2068
rubix:
106A2250
manufacturer :
0015062180000
ean:
4012802284034
Technical specifications
Type
Seal Carrier Assembly
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA BEARING SEAL CARRIER DRS2068
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
200
g
Type
Seal Carrier Assembly
Outer diameter
68
mm
Width
17
mm
Series
DRS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.25
excl. VAT
/
Each
£
117.90
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SKF HOUSNG LABRYNTH SEAL TSN 532 S
SKF HOUSED BEARING SEAL TS 40
SKF V RING HSNG SEAL X2 TSN 530 A
SKF V RING HSNG SEAL X2 TSN 226 A
SKF HOUSNG LABRYNTH SEAL TSN 506 S
NSK G612-KIT+J G SEAL
SKF PLUMMER BLOCK SEAL TS 72
SKF BEARING HOUSING SEAL TSN506A
SKF LABYRINTH SEAL TSN 218 S
FAG DH228 HOUSING LIP SEAL
INA G17X25X3-C RADIAL ROTARY SHAFT SEAL
SKF SEALING WASHER Z 206
SNR SC519-616EC PLUMMER BLOCK ACCESSORIES
FAG LABRYNTH SEAL+O RING TSV515
SKF DOUBLE LIP HOUSING SEAL X 2 TSN 616 L