Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 607 C
SKF HOUSING FELT SEAL X2 TSN 607 C
Felt Seal TSN…-C Series
References
skf:
TSN 607 C
rubix:
103A2198
manufacturer :
93420
ean:
7316570890938
Technical specifications
Type
seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 607 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
57
x
57
mm
Logistic Weight
53
g
Type
seal
Inner diameter
30
mm
Outer diameter
57
mm
Width
8
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.09
excl. VAT
/
Each
£
26.51
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859702 ALUMINIUM SEAL 1/4
SNR SC526SV PLUMMER BLOCK ACCESSORIES
INA SD37X47X4-A DOUBLE LIP SEALING RING SD
INA DRS50140 BEARING SEAL CARRIER 15063310000
SNR SC222LA PLUMMER BLOCK ACCESSORIES
SNR RDC224 PLUMMER BLOCK ACCESSORIES
SKF LOR 102 POSITRAC LABYRINTH SEAL
SKF PLUMMER BLOCK SEAL TSN 210 S
SNR SNCD226-526MH2 PLUMMER BLOCK
FAG EDH509 SEALING RING
FAG EDH205 SEALING RING
INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
SNR SC528FSS PLUMMER BLOCK ACCESSORIES
NSK 528-KIT+J SEAL KIT
FAG DH308 HOUSING LIP-SEAL 0383900000000