Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
Sealing ring
References
ina:
G21X29X4-B
rubix:
385A5065
manufacturer :
0075004320000
ean:
4012802436204
Technical specifications
Type
Sealing ring
See all Specifications
Product details
Technical specifications
Product details : INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
Seal ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
29
x
29
mm
Logistic Weight
2
g
Type
Sealing ring
Inner diameter
21
mm
Outer diameter
29
mm
Width
4
mm
Series
G..-B
Material
NBR elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA SD25X32X4-A DOUBLE LIP SEALING RING SD
COOPER SR100M SYNTHETIC RUBBER SEAL
INA G55X63X5-C 0854271360000 RADIAL ROTARY SHAFT SEAL
FAG DH310 HOUSING LIP-SEAL 0383900270000
FAG EFS318 SEALING RING
SKF V RING HSNG SEAL X2 TSN 314 A
FAG DH610 HOUSING LIP-SEAL 0383903290000
SKF SEALING WASHER Z 206 F
SKF LABRYNTH SEAL TSN 220 S
SNR SC214DS PLUMMER BLOCK ACCESSORIES
NSK C613-KIT+J SEAL KIT
SKF PLUMMER BLOCK SEAL TSO 524
COOPER HT90M HIGH TEMPERATURE SEAL
NSK HOUSING LIP-SEAL DH516
SKF ECO230-530 PLUMMER BLOCK