References
INA:SD37X47X4-A
Rubix:274A8383
Manufacturer :0012480300000
EAN:4054364476533

Product details : INA SD37X47X4-A DOUBLE LIP SEALING RING SD
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 2,7 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 47 mm |
| Width | 4 mm |
| Series | sd |
| Material | polyamide;pu |
Show UNSPSC/ECL@SS
£ 27.77 excl. VAT
/ 10 pieces
£ 33.32 incl. VAT
- Delivery usually within ( 7 ) days
