PFERD FKWKN2016/6 44152016 FELT POINT FK WKN 20 X 16 X 6 MM MEDIUM
Felt-tip pens Fk Wkn 2016/6
See technical informationReferences
Pferd Tools:FK WKN 2016/6 M
Rubix:228A8514
Manufacturer :44152016
EAN:4007220294758
Product details : PFERD FKWKN2016/6 44152016 FELT POINT FK WKN 20 X 16 X 6 MM MEDIUM
The tapered shape WKN is mainly used for work on interior angles.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Felt-tip pens Fk Wkn 2016/6
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Usually arrives within 14 working days

