MECALINE 859925 FEMALE BANJO FITTING MM 4-1/4


Female banjo coupler

References
mecaline:859925
rubix:216A1564
ean:3660338148897
FEMALE BANJO FITTING Exterior tube diameter mm 4
brand logo
Technical specifications
Materialbody in h polymer
Connection 1r1/4
See all Specifications

Product details : MECALINE 859925 FEMALE BANJO FITTING MM 4-1/4


Pressure: 15 bars. Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
Polymer H body

Technical specifications


Attributes
Materialbody in h polymer
Connection 1r1/4
Profilefemale
Connection 24
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
  • Usually arrives within 14 working days