Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 132635 CARTRIDGE QSPKG20-12
FESTO 132635 CARTRIDGE QSPKG20-12
QSP Cartridge
References
festo:
QSPKG20-12
rubix:
263A5651
manufacturer :
132635
ean:
4052568028121
Technical specifications
Material
pa-reinforced, pom, nbr, steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 132635 CARTRIDGE QSPKG20-12
cartridge QSPKG20-12 With push-in connector, straight Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Material
pa-reinforced, pom, nbr, steel
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.30
excl. VAT
/ 10
pieces
£
41.16
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2K06-01AS-X35 ONE-TOUCH FITTING
SMC KQG2U10-12 STAINLESS STEEL ONE-TOUCH FITTING
SMC KCE10-03 FEMALE BULKHEAD UNION FITTING
SMC KQ2T10-01NP ONE-TOUCH FITTING
FESTO 186203 PUSH-IN T-FITTING QSTF-G1/4-8
SMC KQB2S08-01S ONE-TOUCH FITTING
SMC KPQL08-00 FITTING
SMC KQ2S06-02A ONE-TOUCH FITTING
NORGREN 100601400 PFIT 14MM TEE CONNECTOR
FESTO 4446 BARBED FITTING N-M5-PK-3
LEGRIS LF3000 FITTING 3113 08 13
SMC KQ2W04-M5A1 ONE-TOUCH FITTING
SMC KQ2LF08-01A BRASS FITTING 1/8 FEMALE THREAD I 8 TUBE
FESTO 186133 PUSH-IN L-FITTING, LONG QSLL-G1/4-10
SMC KJH02-23 ONE-TOUCH MINI FITTING