MECALINE 859938 FEMALE BANJO FITTING MM 10-1/2
Female banjo coupler
See technical informationSee documentsReferences
Mecaline:859938
Rubix:216A1557
EAN:3660338149023

Documents
Product details : MECALINE 859938 FEMALE BANJO FITTING MM 10-1/2
Pressure: 15 bars. Operating temperature: -20 to +80°C
.
Industrial vacuum -100 kpa .
Polymer H body
Industrial vacuum -100 kpa .
Polymer H body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | r1/2 |
| Profile | female |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Usually arrives within 14 working days
