SMC KGT08-03 STAINLESS STEEL ONE-TOUCH FITTING


Male Branch Tee

References
smc:00223471
rubix:115A0098
brand logo
brand logo
Technical specifications
MaterialStainless Steel 303;Pbt
Connection 13/8
See all Specifications

Product details : SMC KGT08-03 STAINLESS STEEL ONE-TOUCH FITTING


SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings. KG can be used for vacuum 100 kPa and pressures up to 1 MPa (~150 PSI). This fitting is available in 27 different body styles, with connection sizes from M5 to + R(PT), and tube sizes from 4mm OD to 12 mm OD.

Technical specifications


Attributes
MaterialStainless Steel 303;Pbt
Connection 13/8
ProfileKGT
Connection 28
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
  • Delivery usually within ( 19 ) days