Quick connector
Material | POM (Union Nut, Screwed Plug) |
---|---|
Connection 1 | G 1/8 in |
Logistics dimensions (L x W x H) | 110x60x20 mm |
---|---|
Logistic Weight | 3,6 g |
Material | POM (Union Nut, Screwed Plug) |
Connection 1 | G 1/8 in |
Profile | CK |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days