References
Festo:CK-1/8-PK-3-KU
Rubix:123A2188
Manufacturer :6253
EAN:4052568001155

Documents
Product details : FESTO 6253 QUICK CONNECTOR CK-1/8-PK-3-KU
Quick connector CK-1/8-PK-3-KU Male thread with sealing ring, polymeric design. Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing edge, Assembly Position=Any, Operating pressure=0 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x60x20 mm |
|---|---|
| Logistic Weight | 2,41 g |
| Material | aluminium |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ 10 pieces
£ 22.20 incl. VAT
- Delivery usually within ( 16 ) days