SMC LQ1L41-F HIGH PURITY FLUOROPOLYMER FITTING


Female Elbow

References
smc:LQ1L41-F
rubix:235A6091
brand logo
brand logo
Technical specifications
MaterialPFA;PTFE (Fitting Body)
Connection 13/8
See all Specifications

Product details : SMC LQ1L41-F HIGH PURITY FLUOROPOLYMER FITTING


SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed duing process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
•High purity fluoropolymer fitting
•Threaded connection
•Maximum operating pressure (at 20°): 0.7MPa
•Operating temperature: 0 to 150°C
•Variety of size combinations available

Model: LQ1L41 (Thread 3/8", Tubing Size mm 12x10)
Piping: F (Female Thread)
Thread: R,Rc
Packaging: Clean Packaging Equiv. to Class M3.5

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x57x40 mm
Logistic Weight37 g
MaterialPFA;PTFE (Fitting Body)
Connection 13/8
ProfileLQ1L-F
Connection 212
Min. temperature0 °C
Max. temperature200 °C
Show UNSPSC/ECL@SS
£ 49.79 excl. VAT
/ Each
£ 59.75 incl. VAT
  • Delivery usually within ( 4 ) days