FESTO 4951 T-FITTING TJK-3/8


T-Fitting

References
festo:TJK-3/8
rubix:116A7111
manufacturer :4951
ean:4052568019273
TJK-3/8 T-fitting
brand logo
Technical specifications
MaterialDie-Cast Zinc (Housing);Anodised Aluminium (Nut)
Connection 1G 3/8
See all Specifications

Product details : FESTO 4951 T-FITTING TJK-3/8


T-fitting TJK-3/8 With female thread and 2 sealing rings Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistic Weight93,6 g
MaterialDie-Cast Zinc (Housing);Anodised Aluminium (Nut)
Connection 1G 3/8
Show UNSPSC/ECL@SS
£ 21.18 excl. VAT
/ Each
£ 25.42 incl. VAT
  • Delivery usually within ( 11 ) days