References
Festo:QSH-4-100
Rubix:124A8691
Manufacturer :130723
EAN:4052568024444

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plug-in sleeve ø 4 mm |
Documents
Product details : FESTO 130723 PUSH-IN SLEEVE QSH-4-100
Push-in sleeve QSH-4-100 Size=Standard, Nominal size=2,5 mm, Assembly Position=Any, Container size=100, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 0,51 g |
|---|---|
| Material | pbt (polybutylene terephthalate) |
| Connection 1 | plug-in sleeve ø 4 mm |
| Profile | straight form |
| Connection 2 | plug-in sleeve ø 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 124.00 excl. VAT
/ 100 pieces
£ 148.80 incl. VAT
- Delivery usually within ( 2 ) days