Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3R4B-FN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3R4B-FN HIGH PURITY FLUOROPOLYMER FITTING
Female Run Tee
References
smc:
LQ3R4B-FN
rubix:
2605108
Technical specifications
Material
PFA
Connection 1
3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3R4B-FN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
85
g
Material
PFA
Connection 1
3/8
Profile
LQ3R-F
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.49
excl. VAT
/
Each
£
83.39
incl. VAT
Delivery usually within (
30
) days
Add to cart
Check our products from related categories
SMC KQB2H06-08 ONE-TOUCH FITTING
SMC KQB2T10-12 ONE-TOUCH FITTING
FESTO 578361 PUSH-IN FITTING
LEGRIS LF3000 FITTING 3124 06 13
FESTO 186283 PUSH-IN FITTING, ROTATABLE QSR-G3/8-12
NORGREN C0A510618 PFITC 6MM-G1/8 BANJO ELBOW
FESTO 8030255 T-FITTING
FESTO 2150 QUICK COUPLING PLUG KS4-CK-4
NORGREN 102471038 PFIT 10MM-G3/8 90 SWI ELB ADPT
SMC KQ2E16-04A BRASS FITTING 1/2 THREAD I 16 TUBE
SMC KQG2L06-02S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN C016C0818 8-1/8 FEMALE SWIVEL TEE ADAPT
FESTO 558704 PUSH-IN L-FITTING NPQM-L-M5-Q4-P10
SMC KQ2U12-04NS ONE-TOUCH FITTING
SMC KRH06-03S FITTING